Replacement Seat for Symmons Faucets Replaces OEM TA-4
Kissler Replacement Seat Kit For Symmons Shower Faucets - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 x 1 13/16 |
Product Details
| Type | Replacement Seat |
| Includes | 1 Seat Kit |
| Material | Brass |
| Description | Replacement Seat Kit |
| Color | Yellow |
| Manufacturers Part Number | 55-0004 |
| For Use With | Bathtub and Shower Faucet Valves |
| Brand | Kissler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |