Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128538

MPN #: 420KDC/ANTI/GRY

R&B Wire® UPS & Fedexable Antimicrobial Vinyl Basket Truck, 20 Bushel Capacity, Gray

Product Description
Our 20 bushel antimicrobial vinyl liner by R&B® Wire Products inhibits the growth of bacteria and fungi (C.P.S.I.A. Compliant). Along with our powder coated steel base (no wood to attract contamination) makes this truck an excellent choice for healthcare applications. The sturdiness and durability of our fully sewn truck with the benefits of a knocked-down unit. Unassembled, it provides great freight savings.

Features:
  • Ships knocked down for freight savings and easy assembly
  • Saves freight costs when shipping 1-3 trucks
  • Assembles in minutes
  • 18 oz vinyl liner is flame retardant (NFPA-701) and is mold, mildew, UV and tear resistant
  • Smooth finish for easy cleaning
  • Powder coated gray steel tubular base and frame provide additional strength and durability- the only truck made with all-welded, square, heavy gauge steel tubular base
  • Equipped with patented 5" Clean Wheel System™ casters in an all swivel configuration for enhanced manoeuvrability
  • This truck has a weight capacity of 600 lbs
  • Made in USA
  • Total caster rating: 800 lbs
  • Upgrade to 6" casters at an additional cost. Semi and fully pneumatic available by calling


PRICE
$589.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width33-1/2 in
Height39-1/4 in
Weight Capacity600 lbs
Weight51 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeAntimicrobial Vinyl Shippable Bulk Basket Truck
Liner MaterialVinyl
ColorGray
Caster Type(4) Swivel
Capacity Bushel20 bu
Capacity26.7
MaterialVinyl
Manufacturers Part Number420KDC/ANTI/GRY
Base MaterialSteel
BrandR&B Wire Products