Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :T9FB3125135

MPN #: 416SO2+2/YEL

R&B Wire® 16 Bushel Vinyl Basket Truck, 2 Rigid 2 Swivel Casters, Yellow

Product Description
This 16 bushel vinyl basket truck by R&B Wire Products features a fully sewn top rim non-marking air cushion bumper (patent pending) to protect your facility against expensive dings and dents. Features a fully welded steel base for additional durability, along with a flame retardant vinyl liner which is also resistant to mold, mildew, UV and tearing. Multiple units are easily nestable for storage and freight savings. Ships fully assembled and ready for use. This truck comes standard with R&B's patented 5" Clean Wheel System™ casters in a 2 rigid/2 swivel configuration for enhanced control with heavier loads. This truck has a weight capacity of 500 lbs. Total caster rating: 800 lbs. Commercial grade 18 oz vinyl liner is flame retardant as well as mold, mildew, and tear resistant. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. This truck comes standard with R&B's patented 5" Clean Wheel System™ casters in a 2 rigid/2 swivel configuration for enhanced control with heavier loads. This truck has a weight capacity of 525 lbs. Total caster rating: 800 lbs. Made in USA.

PRICE
$435.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
Width30-1/4 in
Height39 in
Weight Capacity525 lbs
Weight44 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeVinyl Bulk Basket Truck
Liner MaterialVinyl
ColorYellow
Caster Type(2) Rigid, (2) Swivel
Capacity Bushel16 bu
Capacity19.4
MaterialVinyl
Manufacturers Part Number416SO2+2/YEL
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr