Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3124947

MPN #: 406SOBC/BL

R&B Wire® 6 Bushel Vinyl Bumper Truck, All Swivel Casters, Blue

Product Description
This vinyl basket truck is designed to outperform and outlast, while at the same time protecting your facility from expensive dents, dings and scrapes. Fully welded steel base (no wood) makes this product ideal for facilities concerned about bacteria growth and fire safety. Fully sewn air cushion bumper (patent pending) helps this truck pay for itself by preventing expensive damage to walls, doors and equipment. Commercial grade 18 oz vinyl liner is flame retardant as well as mold, mildew, and tear resistant. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Equipped with 3" non marking casters in an all swivel configuration for smooth rolling. This truck has a weight capacity of 250 lbs. Total caster rating: 600 lbs.

PRICE
$375.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2 in
Width22-1/2 in
Height27 in
Weight Capacity250 lbs
Weight37 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeVinyl Bulk Basket Truck with Bumper
Liner MaterialVinyl
ColorBlue
Caster Type(4) Swivel
Capacity Bushel6 bu
Capacity7.1
MaterialVinyl
Manufacturers Part Number406SOBC/BL
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr