Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :T9FB3125001

MPN #: 408SOC/ANTI/RD

R&B Wire® 8 Bushel Antimicrobial Vinyl Basket Truck, All Swivel Casters, Red

Product Description
This 8 bushel vinyl basket truck by R&B Wire Products features a fully welded steel base for added durability, along with an antimicrobial, flame retardant vinyl liner which is also resistant to mold, mildew, UV and tearing. 18 oz antimicrobial vinyl liner inhibits the growth of bacteria and fungi and is resistant to mold, mildew, UV and tearing. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Comes standard with 3" non marking casters in an all swivel configuration for enhanced maneuverability. This truck has a weight capacity of 300 lbs. Total caster rating: 800 lbs. Made in USA.

PRICE
$349.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width23-1/2 in
Height30 in
Weight Capacity300 lbs
Weight29 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeAntimicrobial Vinyl Bulk Basket Truck
Liner MaterialVinyl
ColorRed
Caster Type(4) Swivel
Capacity Bushel8 bu
Capacity10
MaterialVinyl
Manufacturers Part Number408SOC/ANTI/RD
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr