- UL Listed. File E 100480
- Wide choice of heads and actuators.
- Captive cover screws
- Dustproof, Oil Tight, Water Resistant
- Silver/Gold alloy contacts, double contact design.
- Stainless steel essentials.
- Standard size & dimensions, ½" conduit entry
- Temp. range +5° F to +175° F (-15° C to +80° C)
- Hi-Pot Voltage -2200VA/minute
- Insulation Resistance -100 MΩ on 500VDC.
- Contact Arrangement -2 Circuits: 1 NO, 1 NC
- Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute.
- Life Test- Mech: Ten Million Operations. Elect: 750,000 Operations @10 Amp/240V AC
Relay and Control RCL-302/3 Replacement Adjustable Roller Arm
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control Precision Oil Tight Limit Switches
PRICE
$10.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 0.75 in |
| Depth | 6 in |
| Height | ADJ in |
| Weight | 0.1 |
Product Details
| Type | Replacement Adjustable Roller Arm |
| Color | Silver |
| Manufacturers Part Number | RCL-302/3 |
| Brand | Relay and Control |