Ravas RCS Hydraulic Scale, Fits 5, 10 or 20K Truck Cap, Fork Truck Battery, Printer, Overload Buzzer
Write a Review
|
Questions & Answers (0)
Product Description
The RCS weighing system is a hydraulic based weighing solution. It is ideal for check weighing, overlad prevention, and bulk inventory management. It is great for simple weight checks when high accuracy is not required. Because the system does not require additional sensors in the forks, the forklift remains fully usable without structure modifications. This unit is powered through the fork truck battery, includes the overlad buzzer and a built in printer. Accuracy is between 2-4% of forklift capacity. Ex. 5,000 lbs +/- 100-200 lbs, 1,000 lbs load on a 5,000 lb capacity unit would still be +/- 100-200 lbs since the capacity is 5,000 lbs.
PRICE
$2,269.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 7 in |
| Height | 3 in |
| Weight Capacity | 20000 lbs |
| Weight | 12 lbs |
| Tolerance | 2 % |
Product Details
| Assembly Required | No |
| Type | Hydraulic Scale Fit |
| Display | Yes |
| Color | Red |
| Graduation | 50 lbs |
| Material | Plastic |
| Manufacturers Part Number | 305.1BATTERYBUZZERPRINTER |
| Protection Class | IP65/NEMA4 |
| Brand | Ravas |
Warranty
| Warranty | 1 yr |