Radians RCS109 Arctic Radwear® Cooling Headband, Camo
Write a Review
|
Questions & Answers (0)
Product Description
Radians Arctic Radwear® Headbands are made with Advanced ARCTIC™ Technology that accelerates the evaporative cooling process. Just soak the band in water for 2 – 3 minutes and then wear it for up to 5 hours of cooling relief. Our patent pending stretch-fit spandex design allows the band to move with your body, not against it, allowing for optimum blood circulation, keeping you cooler and providing a noticeably more comfortable fit than standard headbands . The Arctic Radwear® Headband is designed to keep you cool during hot outdoor activities, such as construction work, tough workouts, or any strenuous outdoor or indoor activity.
PRICE
$4.73
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Headband |
| Material | Spandex |
| Package Quantity | 1 |
| Description | Cooling Headband |
| Color | Green |
| Manufacturers Part Number | RCS109 |
| Primary Use | Heat Stress Protection |
| Brand | Radians |