Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910909

MPN #: 12564

Ergodyne Chill-Its® Evap. Cooling Bandana w/ Built-In Cooling Towel, Tie, Navy Western, 12564

Product Description
Ergodyne® Chill-Its® 6700CT Evaporative Cooling Bandana w/ Built-In Cooling Towel, Navy Western

Evaporative Cooling Bandana with Cooling Towel: Advanced PVA material keeps you cool without the bulk.

Features:

  • Advanced PVA material activates easily and quickly when run under water for one minute
  • Re-usable: re-wet to re-activate
  • Super-evaporative cooling process helps keep you cool
  • Lightweight and low profile; perfect for under hard hats
  • Tie closure
  • Colors: Solid Blue, HiVis Lime, Red Western, Navy Western, Stars & Stripes, Flames, Camo & Skulls
PRICE
$7.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 24 units
7.80
Buy 25+ units
7.50Save $0.30 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
Trade NameChill-Its®
ColorBlue
SeriesChill-Its® 6700CT
PatternWestern
Closure TypeTie
MaterialAdvanced PVA
DescriptionCooling Bandana With Towel
Package Quantity6
Manufacturers Part Number12564
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne