Winco RD-2 1/2-Size Dough Roller Docker - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Half Size Dough Roller Docker, Ss Handle.
PRICE
$55.90 Sold in packages of 2 / $27.95 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-1/2 in |
Product Details
| Material | Stainless steel |
| Package Quantity | 2 |
| Description | Roller Docker |
| Manufacturers Part Number | RD-2 |
| Brand | Winco |