Features:
- Use for sifting dry ingredients
- 16" (40.6 cm) frame
- Stainless steel
Weights & Dimensions
| Diameter | 16 in |
Product Details
| Style | Professional Sieve |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Professional Sieve |
| Manufacturers Part Number | 5270 |
| Symbols | Made in USA |
| Brand | Vollrath |