Portable Mobile Room Divider, 6'x25' Fabric, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
TheRoom Divider 360® is a high-quality folding portable partition that helps you maximize the use of your facility's space. The Room Divider 360® features a fully tackable, noise-reducing surface for posting signage or other documents. The fiberglass panel construction offers enhanced, superior acoustics. Each Room Divider panel rotates 360° for infinite configuration possibilities using a patented 360 degree hinge. Unlike piano hinges used by other folding partitions, The Room Divider 360® hinge allows each panel to turn any direction, at any angle. The patented no-pinch seams between each panel also reduce the possibility of fingers getting pinched. The Room Divider 360 is a popular portable wall solution for offices, boardrooms, meeting rooms, and much more.
PRICE
$2,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 300 in |
| Height | 72 in |
| Thickness | 1 in |
Product Details
| Number of Panels | 9 |
| Type | Folding Room Divider |
| Frame Color Family | Black |
| Color | Navy Blue |
| Style | Folding & Mobile |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Description | 6'x25' F Navy Blue Room Divider |
| Package Quantity | 1 |
| Features | Full Fabric |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1172903 |
| Window | No |
| Brand | Versare |
Warranty
| Warranty | 3 yr |