Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3207066

MPN #: RE180EP

Rinnai RE Outdoor Tankless Gas Water Heater, Liquid Propane, 0.13 to 8.5 GPM, 180K BTU

Product Description
RE180eP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai®. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations. Rinnai® products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor (UEF): 0.82
  • 10,400 BTU (minimum), 180,000 BTU (maximum)
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Freeze Protection, Overheat Protection, Ultra LoNox, Wall Mounted, WiFi
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$1,225.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/16 in
Depth10-3/4 in
Height24-5/8 in
Weight42.1 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorSilver
Amperage4 A
SeriesRE High Efficiency
Max PSI150 psi
Gallons per Minute8.5 gal/min
Temperature Range98 - 140 °F
StyleTankless Water Heater
Wattage87 W
Voltage120 V
Min PSI20 psi
Connection StyleNPT
Manufacturers Part NumberRE180EP
BTU180000
Fuel TypeLiquid Propane
BrandRinnai

Warranty

Warranty15 Years on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA