Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rinnai

Model # :WBB3207135

MPN #: CX199iN

Rinnai Sensei CX Indoor Tankless Gas Water Heater, Natural Gas or Propane, 11 GPM, 199K BTU

Product Description
The CX199iN is the next generation in commercial tankless water heating. Offering industry-leading thermal efficiency, this model was designed for the most intense applications - from restaurants and hotels to multifamily residences. The Sensei® CX Series provides unlimited hot water leveraging a new, more compact combustion design that allow for easier installation and enhanced operational performance and serviceability.

Features:
  • One model converts from indoor to outdoor installation using Versa-Vent outdoor vent cap #RXOVC (sold separately)
  • Smart Sense Gas Valve Technology adjusts to either Natural Gas or Propane - no conversion kit required.
  • Professional installation recommended
  • Max Temperature 185°F
  • Smart Connect via Bluetooth to your device using your smartphone and the Rinnai® Central App for Quick Setup and Registration
  • Smart Circ Intelligent Recirculation capable with installation of pump or pump accessory
  • Quick Flush - Simplified System Flushing
  • Industry leading 2" venting up to 75 feet
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Overheat Protection, Temperature Pressure Relief Valve, Wall Mounted
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$1,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth11-3/8 in
Height30-1/8 in
Weight55 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorBlack
Amperage4 A
SeriesSensei CX
Max PSI150 psi
Gallons per Minute11 gal/min
Temperature Range98 - 185 °F
StyleTankless Water Heater
Wattage98 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberCX199iN
BTU199000
Fuel TypeNatural Gas or Liquid Propane
BrandRinnai

Warranty

Warranty8 Years on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA, Energy Star