Ready Rack® 4 Section Mobile Gear Storage Rack Locker, 72"W x 21"D x 79"H, Chrome, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Ready Rack® is manufactured with a durable, heavy duty zinc chromate finish and protected with a special clear-coat sealer. Mobile Units: 72" long x 21" deep x 79" tall. Each unit consists of two levels of open wire, chrome plated shelving elevated on 74" tall posts with 5" phenolic casters. Two casters have foot operated brakes. Full length grid dividers separate individual compartments between top and bottom shelf levels and provide a 4" tall divider on the top shelf. Grid dividers are also supplied for ends of unit. 4" tall back ledges are included for each shelf level. Hanging pole is provided for under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and one label holder.
PRICE
$1,026.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 21 in |
| Height | 79 in |
| Compartment Height | 78 in |
| Weight | 125 lbs |
Product Details
| Type | First Responders Locker |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Door Type | No Door |
| Series | Ready Rack® |
| Configuration | 4 Wide |
| Style | Mobile-Single Sided |
| Includes | Mobile-Single Sided |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | MSS-4/18 |
| Brand | Groves |
Warranty
| Warranty | 5 Years Finish; Lifetime Welds |