Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groves

Model # :WIB2019257

MPN #: FSS-24/24

Ready Rack® Single Sided Freestanding Gear Storage, 576"W x 20"D x 74"H, Chrome, Unassembled

Product Description
Single Sided Freestanding Ready Rack - 24 Inches Compartments

Ready Rack® components are manufactured with a durable, heavy-duty zinc chromate finish and protected with a special clear-coat sealer. All units are supplied with two levels of open wire shelving. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4 inches tall divider on the top shelf level. Grid dividers are also supplied for ends of the unit. Each individual section is supplied with two hanging apparel hooks, one snap on plastic name plate, and a hanging pole that runs the length of the unit.

24" wide x 21" deep x 74" tall x length specified. Each unit consists of two levels of open wire, chrome plated shelving uprighted on 74" tall posts. Full length grid dividers separate individual compartments between top and bottom shelf levels and provide a 4" tall divider on the top shelf. Grid dividers are also supplied for ends of unit. 4" tall back ledges are included for each shelf level. Hanging pole is provided for under the top shelf and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and one label holder.

Features:
  • Single Sided Freestanding 24 inches Sections also can be ordered in virtually any wall run length.
  • 74 inches tall posts with leveling bolts for use on uneven floors.
  • Full-length grid dividers to separate sections
  • Adjustable apparel hooks
  • Label holder
  • Single sided units are supplied with 4 inches tall back ledges on both shelf levels.
  • Hanging Pole to run the length of the unit.


PRICE
$5,868.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width576 in
Depth20 in
Height74 in
Compartment Height78 in
Weight740 lbs

Product Details

TypeFirst Responders Locker
Shelf Capacity800 lbs
ColorSilver
Door TypeNo Door
SeriesReady Rack®
Configuration24 Wide
StyleFreestanding-Single Sided
MaterialSteel
Construction TypeUnassembled
Number of Compartments24
Manufacturers Part NumberFSS-24/24
BrandGroves

Warranty

Warranty5 Years Finish; Lifetime Welds