Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252883

MPN #: URB1288-1ASB-HG

Hallowell® ReadyBuilt II Locker, 1-Tier, 12"W x 18"D x 84"H, Dark Gray, Assembled

Product Description
Fully-Assembled, Fully-Loaded and ready to use right out of the box! Ready-Built II lockers ship complete slope tops, closed metal base and include a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items.

Features:
  • 12"W x 18"D x 84"H (overall height includes 6" legs; internal frame is 78")
  • 725 Dark Gray finish
  • Single Tier, 1-Wide box-locker configuration
  • 16-Gauge Louvered Doors, 24-Gauge Cold-Rolled Sheet Steel Body
  • Stainless Steel Recessed Handle, 3-Point Gravity Lift-Type Latching
  • 16-Gauge Continuous Piano Hinge
  • Includes Slope Tops, Closed Metal Base, Combination Padlock, Lock Hole Cover Plate, Hat Shelf, 1-Double Hook and 2-Single Hooks
  • 2-Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$399.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height84 in
Weight71.9 lbs

Product Details

Lock TypeCombination Padlock
Door Handle TypeRecessed
ColorDark Gray
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberURB1288-1ASB-HG
BrandHallowell

Warranty

Warranty2 yr