Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252928

MPN #: URB1258-3ASB-MB

Hallowell® ReadyBuilt II Locker, 3-Tier, 12"W x 15"D x 83"H, Marine Blue, Assembled

Product Description
Fully-Assembled, Fully-Loaded and ready to use right out of the box! Ready-Built II lockers ship complete slope tops, closed metal base and include a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items.

Features:
  • 12"W×15"D×83"H (overall dimensions, including 6" legs and slope‑top); note standard model is 78" + extensions below.
  • 707 Marine Blue finish
  • Triple Tier,1‑Wide configuration
  • 16‑Gauge Louvered Doors, 24‑Gauge Cold‑Rolled Sheet Steel Body
  • Stainless Steel Recessed Handle with2‑Point Gravity Lift‑Type Latching
  • 16‑Gauge Continuous Piano Hinge
  • Includes Slope Tops, Closed Metal Base, Combination Padlock, Lock Hole Cover Plate and1‑Double Hook
  • Includes6"Legs
  • 2‑Year Warranty


PRICE
$475.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height83 in
Weight68.6 lbs

Product Details

Lock TypeCombination Padlock
Door Handle TypeRecessed
ColorBlue
Tier TypeTriple Tier
Configuration1 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Manufacturers Part NumberURB1258-3ASB-MB
BrandHallowell

Warranty

Warranty2 yr