Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252858

MPN #: URB1228-6ASB-MB

Hallowell® ReadyBuilt II Locker, 6-Tier, 12"W x 12"D x 82"H, Marine Blue, Assembled

Product Description
Fully-Assembled, Fully-Loaded and ready to use right out of the box! Ready-Built II lockers ship complete slope tops, closed metal base and include a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Lockers ship fully-assembled.

Features:
  • 12"W x 12"D x 82"H
  • 707 Marine Blue
  • 6-Tier
  • 1-Wide
  • 18 Gauge Louvered Doors, 24 Gauge Body
  • 16 Gauge Continuous Piano Hinge
  • Includes 6" Legs
  • 2 Year Warranty


PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height82 in
Weight71.8 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorBlue
Tier TypeSix Tier
Configuration1 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberURB1228-6ASB-MB
BrandHallowell

Warranty

Warranty2 yr