Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252897

MPN #: URB1288-6ASB-HG

Hallowell® ReadyBuilt II Locker, 6-Tier, 12"W x 18"D x 84"H, Dark Gray, Assembled

Product Description
Fully-Assembled, Fully-Loaded and ready to use right out of the box! Ready-Built II lockers ship complete slope tops, closed metal base and include a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers ship fully-assembled.

Features:
  • 12"W×18"D×84"H (overall height includes6"legs; internal frame is 78")
  • 725 DarkGray finish
  • 6‑Tier,1‑Wide box‑locker configuration
  • FullyAssembled
  • 18‑Gauge Louvered Doors,24‑Gauge Cold‑Rolled Sheet Steel Body
  • Projecting Finger Pull handle withSingle‑Point Thru‑The‑Door Latching
  • 16‑Gauge Continuous Piano Hinge
  • Includes Slope Tops, Closed Metal Base, Combination Padlock with Padlock Strike Plate (no hooks included for box lockers)
  • 2‑Year Warranty
  • ColdRolled Sheet Steel


PRICE
$619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height84 in
Weight86.6 lbs

Product Details

Lock TypeCombination Padlock
Door Handle TypeRecessed
ColorDark Gray
Tier TypeSix Tier
Configuration1 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberURB1288-6ASB-HG
BrandHallowell

Warranty

Warranty2 yr