These autoclavable narrow mouth polypropylene bottles are rigid, translucent and have excellent contact clarity. Include polypropylene caps.
United Scientific Reagent Bottle, Narrow Mouth, PP, 500ml Capacity, Clear, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-11/16 in |
| Diameter | 13/16 |
Product Details
| Type | Reagent Bottle |
| Neck Finish | 28-415 |
| Color | Clear |
| Cap Material | Polypropylene |
| Capacity | 500 |
| Closure Type | Screw Closure |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 33304 |
| Cap Color Family | Clear |
| Brand | United Scientific |