United Scientific Reagent Bottle, Wide Mouth, PP, 500ml Capacity, Clear, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
These autoclavable wide mouth polypropylene bottles are rigid, translucent and have excellent contact clarity. Include polypropylene caps.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
| Diameter | 1-3/4 |
Product Details
| Type | Reagent Bottle |
| Neck Finish | 53-415 |
| Color | Clear |
| Cap Material | Polypropylene |
| Capacity | 500 |
| Closure Type | Screw Closure |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 33309 |
| Cap Color Family | Clear |
| Brand | United Scientific |