United Scientific Reagent Bottle, Wide Mouth, HDPE, 1000ml Capacity, Clear, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
These high density polyethylene wide mouth bottles are translucent, pliable and have excellent strength. Include polypropylene caps.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Diameter | 2-1/16 |
Product Details
| Type | Reagent Bottle |
| Capacity | 1000 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | 33410-BULK |
| Cap Material | Polypropylene |
| Cap Color Family | Clear |
| Brand | United Scientific |