Kissler Rear Connect Diverter Tub Spout, Slip On, 1/2" x 3/4" Rear Lift - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Bath Diverter Spout - Slip Connection 1/2" x 3/4" - Chrome Plated - Zinc Die Cast Material.
PRICE
$73.50 Sold in packages of 6 / $12.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2" x 3/4" in |
Product Details
| Diverter Type | Diverter |
| Material | Zinc Die Cast |
| Color | Silver |
| Spout Type | Pull Up Diverter Spout |
| Manufacturers Part Number | 82-0012 |
| For Use With | Universal Fit |
| Brand | Kissler |
Warranty
| Warranty | 1 yr |