Kissler Rear Connect Diverter Tub Spout, Slip On Positive Shutoff, 1/2" x 3/4" Rear Lift - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Bath Diverter Spout - Slip Connection 1/2" x 3/4" - Chrome Plated - Zinc Die Cast Material - Shutoff Feature Ensures a Drip Proof Spout.
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2" x 3/4" in |
Product Details
| Diverter Type | Diverter |
| Manufacturers Part Number | 82-0029 |
| Material | Zinc Die Cast |
| Color | Silver |
| Brand | Kissler |