Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170596

MPN #: SM-7080-ADA-P

Speakman SM-7080-ADA-P ADA HandHeld Shower Combinations W/Grab/Slide Bar

Product Description
With contemporary style, the Hand Shower System with ADA Slide Bar unites functionality and design in an efficient, wall mounted shower system featuring the hand shower with ADA pause/trickle adapter, 60 inch metal shower hose, solid brass shower arm and flange, ADA grab bar, and anti-scald pressure balance shower valve. With patented Anystream® 360˚ technology, the hand shower allows you to easily transition through 360˚ of full-flood coverage, central pulsating massage, or a combination of both settings by simply rotating the showerhead's faceplate. Connecting the base of the hand shower to the shower hose is an ADA-compliant pause/trickle adapter which turns the water source on or off, allowing ease of operation for those with physical handicaps. A durable 60 inch metal shower hose and ADA grab bar offer extra support while allowing the shower head to be adjusted according to height. The coordinating anti-scald pressure balance shower valve maintains a consistent water temperature while in use. ADA shower systems offer many advantages, including shower customization and sturdy support for those with physical handicaps. Pair this luxury shower system with any bathroom faucet or fixture accessories set for a contemporary, eclectic look in the bathroom.

Features:
  • VS-3014 hand shower with Anystream® 360 degree spray adjusting faceplate
  • Durable 60 inch metal shower hose with integrated vacuum breaker, ADA pause/trickle adapter and shower elbow
  • VS-153-ADA certified ADA compliant 24 inch slide bar
  • SM-7000-P anti-scald pressure balance shower valve with trim
  • S-2500 solid brass shower arm and flange
  • Contemporary hotel design
PRICE
$899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Slide Bar Length24 in
Hose Length60 in
Face Diameter3-7/9 in

Product Details

Valve StylePlain Text, Left Side
Gallons per Minute2.5 gal/min
Slide Bar IncludedYes
Diverter TypeNo Spout
Pause/Trickle ControlYes
Mounting LocationWall
MaterialBrass, Plastic, Zinc
Spray Pattern3
Manufacturers Part NumberSM-7080-ADA-P
Multi FunctionYes
ShapeRound
BrandSpeakman
Drain IncludedYes
Number of Jets5
Number of Showerheads1
ColorSilver
SeriesCaspian
Self Cleaning NozzleYes
Hose IncludedYes
Liters per Minute9.5 LPM
StyleTransitional
IncludesShower Valve & Trim, Handshower, Showerarm & Flange, Trickle Adapter, & ADA Slid
Valve TypeAnti-Scald
DescriptionADA HandHeld Shower Combinations W/Grab/Slide Bar
Handle StyleSingle Lever

Compliance & Certifications

ADA CompliantYes
WaterSense CertifiedNo