Diaphragm Kits / Parts Equal to Sloan A-1107-A Interchangeable with Sloan 1.0 gpf Water Closet Valve
Rebuild Kit For 1.0 Gal Aqua Vantage Water Closet
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$49.46was $65.95
Save $16.49 (25%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Size | 3 x 3 |
| Diameter | 3 in |
Product Details
| Type | Toilet - Rebuild Kit |
| Gallons per Flush | 1 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | P6000-EUA-WS1-RK |
| For Use With | AquaVantage and AquaFlush Urinal Flush Valves |
| Liters per Flush | 3.8 |
| Brand | Zurn |