Lester Series 36V 40 Amp 115VAC 60HZ Portable Charger SY87827
Write a Review
|
Questions & Answers (0)
Product Description
Made of heavy duty steel for long lasting durability. All models feature single phase input supply. 36V, 40 Amp, 115VAC and 60HZ. Conforms to UL/CSA standards. Color finish is Silver. 90 Day Limited Warranty.
PRICE
$1,485.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Width | 8-11/16 in |
| Height | 11-13/16 in |
| Weight | 39.7 lbs |
Product Details
| Assembly Required | No |
| Type | Lester |
| Color | Silver |
| Amperage | 40 A |
| Style | Portable |
| Voltage | 36 V |
| Material | Steel |
| Phase | Single |
| Manufacturers Part Number | SY87827 |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CSA |