Features:
- Pinch track zipper extends the entire width of the bag.
- Reclosable bags can be reused.
- Bags meet FDA and USDA requirements.
- Sizes listed are the inside usable dimensions of the bag.
Model # :WBB193678
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | B193678 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | No |