Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB193680

Global Industrial™ Reclosable Poly Bags, 2-1/2"W x 3"L, 4 Mil, Clear, 1000/Pack

Product Description
Reclosable Bags - 2-1/2x3 4 Mil 1000/CTN

Made of 100% virgin low density polyethylene (LDPE) resin that meets FDA/USDA specifications and for long lasting durability. Reinforced side welded locks in single, smooth motion. Chosen for ability to rival any reclosable bag and offer savings. Offer combination of clarity and quality without sacrificing features. Color is Clear. Size is 2-1/2" W x 3" L. Package quantity is 1,000. Bags open along width.

Features:
  • Single track zipper extends the width of the bag and keeps products clean and free from moisture.
  • Reclosable bags can be reused.
  • Bags meet FDA and USDA requirements.
  • Sizes listed are the inside usable dimensions of the bag.


PRICE
$16.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
16.50
Buy 2 units
15.75Save $0.75 (5%)
Buy 3+ units
15.25Save $1.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2-1/2 in
Thickness4 mil

Product Details

Package Quantity1,000
ColorClear
Manufacturers Part NumberB193680
BrandGlobal Industrial
RecyclableNo