Features:
- Brightly colored, 2 Mil polyethylene bags quickly identify products, parts or inventory.
- Reclosable bags help keep products free from dirt and moisture.
- Bags are reusable and are FDA and USDA compliant.
Model # :WBB1646042
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Color | Yellow |
| Manufacturers Part Number | B1646042 |
| Brand | Global Industrial |
| Recyclable | No |