Features:
- Single track zipper extends the width of the bag and keeps products clean and free from moisture.
- Reclosable bags can be reused.
- Bags meet FDA and USDA requirements.
- Sizes listed are the inside usable dimensions of the bag.
Model # :WBB193805
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | B193805 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | No |