Clear Line Single Track Seal Top Bags W/ Hang Hole, 8"W x 10"L, 4 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags have been chosen for their ability to rival any reclosable bag and offer savings. Features single hang holes above the zipper closure. These tough bags employ a reinforced side welded zipper to lock in a single smooth motion. These bags are made of 100% virgin Low-Density Polyethylene (LDPE) resin that meets FDA and USDA specifications. Bags open along the width.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | 4225A |
| Closure | Seal Top |
| Brand | Laddawn |
| Recyclable | Yes |