Features:
- Bags are sealed with an easy-to-close, double track zipper
- Meets FDA and USDA requirements for food applications
- Reclosable bags can be reused and keep products clean and free from moisture
- Sizes listed are the inside dimensions of the bag
Model # :WBB3174520
This product will be restocked soon
Weights & Dimensions
| Width | 12 in |
| Depth | 4 in |
| Height | 18 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 500 |
| Description | Reclosable Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174520 |
| Closure | Zipper |
| Brand | Global Industrial |