Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB3203213

MPN #: PBR912

Reclosable Poly Bags with 25% PCR, 9"W x 12"L, 4 Mil, Clear, 1000/Pack

Product Description
These bags are crafted from low-density polyethylene with 25% PCR, making them an environmentally conscious choice for your packaging needs.

Features:
  • Eco-friendly Reclosable Bag with 25% PCR content, reducing environmental impact
  • Sideweld construction for added strength and resilience
  • Hammer seals on zippers for secure closure, reducing opening size by 1/2"
  • Bag clarity may be slightly reduced due to PCR content
  • Shelf life of 5-10 years when stored properly below 120 degrees F and away from direct sunlight


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Thickness4 mil

Product Details

MaterialPolyethylene
Package Quantity1000
ColorClear
Manufacturers Part NumberPBR912
ClosureSeal Top
BrandBox Partners