Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB820908

MPN #: ARL113148354

ROPPE Recoil Rubber Fitness Roll Flooring ARL113148354, 49'L X 48"W X 3/8" Thick, Bisque

Product Description
Multi-functional rubber flooring designed for use in residential, commercial or industrial applications where added comfort under foot is needed. Roppe recoil tiles can be used on indoor or outdoor applications where enhanced walking comfort and slip resistance is desired. Contains post-industrial and post-consumer waste and may contribute to the LEED® Green Building Certification System and meets CHPS criteria.

PRICE
$1,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 ft
Width48 in
Thickness3/8 in

Product Details

TypeRecoil Fitness Roll Flooring
MaterialRubber
Package Quantity1
DescriptionRecoil Rubber Fitness Roll Flooring
ColorBisque
Surface MaterialSmooth
Manufacturers Part NumberARL113148354
BrandRoppe