Rediform® Record Book, Record Ruled, 7-1/4" x 12-1/4", Emerald Cover, 150 Pages/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Account book features record ruling with a margin, green hard cover and white acid-free, archival-safe paper. Pages are numbered for easy reference.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Height | 12-1/4 in |
Product Details
| Sheets | 150 |
| Type | Ledger |
| Color | Green |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Punched/Unpunched | Unpunched |
| Ruling | Record |
| Pads | 1 |
| Description | Record Book |
| Package Quantity | 150 Pages/Pad |
| Brand | Rediform |