Boorum & Pease® Columnar Book, Record Ruled, Single Page Form, 10-3/8" x 8-1/8", 150 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Full-featured bound book offers 37 lines per page, a table of contents page, and marker ribbon. Each page is numbered and made of premium, white bond paper. Paper is acid-free and section thread sewn. Red and blue rulings are waterproof and permanent. Sturdy cover features a red fabrihide spine and corners.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/8 in |
| Height | 8-1/8 in |
Product Details
| Sheets | 150 |
| Type | Ledger |
| Color | Blue |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Punched/Unpunched | Unpunched |
| Ruling | Record |
| Pads | 1 |
| Description | Columnar Book |
| Package Quantity | 150 Sheets/Pad |
| Brand | Esselte |