Rediform® Sales Book, 2-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Carbonless, sales book forms offer a simple format to record information with space for customer's information (name and address), date, seller, method of payment and items with their quantity, description and cost. Two other boxes offer a place for the customer's order number and recipient of the merchandise. Carbon coating on back of each original transfers writing to copies. Two-part forms are consecutively numbered and come in a manifold book with a flexible cover. Paper sequence is originals in white and duplicates in yellow.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 7-7/8 in |
Product Details
| Style | Sales Book |
| Material | Paper |
| Package Quantity | 50 Sets/Book |
| Description | Sales Book |
| Color | Assorted |
| Manufacturers Part Number | 5L320 |
| Paper Type | Forms |
| Brand | Rediform |