Global Industrial
Model # :WB607202GY
Record Storage Rack 96"W x 24"D x 84"H With Polyethylene File Boxes - Gray
|
Questions & Answers (0)
Product Description
SECURE RECORD STORAGE
Tough translucent high density polyethylene hanging file boxes keep files organized. . . Metal rails organize letter hanging folders. Keep confidential documents secured with padlockable interlocking attached lid for stacking strength and eyelets molded-in the easy carry hand grips. Full length stainless steel hinge pins ensure security. File Boxes measure 21-1/2"L x 15"W x 12-1/2"H with a 65 lb. capacity and stack up to 4 high. Securely store boxes on rugged 5/8" particle board decks with deck supports. Each shelf has a 900 lb capacity. Heavy duty steel rack uprights and double rivet beams for positive connection and assemble without tools.
Tough translucent high density polyethylene hanging file boxes keep files organized. . . Metal rails organize letter hanging folders. Keep confidential documents secured with padlockable interlocking attached lid for stacking strength and eyelets molded-in the easy carry hand grips. Full length stainless steel hinge pins ensure security. File Boxes measure 21-1/2"L x 15"W x 12-1/2"H with a 65 lb. capacity and stack up to 4 high. Securely store boxes on rugged 5/8" particle board decks with deck supports. Each shelf has a 900 lb capacity. Heavy duty steel rack uprights and double rivet beams for positive connection and assemble without tools.
PRICE
$1,919.00
1
1
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
| Height | 84 in |
| Weight Capacity | 3600 |
| Max Shelf Capacity | 800 lbs. to 1400 lbs. |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 900 lbs |
| Color | Gray |
| Number of Boxes | 42 |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 607202GY |
| Brand | Global Industrial |