- Recruiter-2, New Style Setback Solid Side 12" Security Box, No Logo
- 24"W x 12"/24"D x 84"H
- Natural Red Oak with Clear Finish
- Open Front
- 1-Wide
- Assembled
- Red Oak Veneer Doors and Body
- Includes DigiTech Electronic Lock
- Concealed European Style Cabinet Hinges
- Included 3 Single Stainless Steel Hooks
- 1 Year Warranty
- 3/4" Furniture Grade Plywood with Red Oak Veneer
Hallowell® Recruiter-2 Security Box, DigiTech Lock, Open Front, 1-Wide, Adder, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,379.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 132 lbs |
Product Details
| Material | Wood |
| Construction Type | Assembled |
| Color | Brown |
| Manufacturers Part Number | R2SBS242484BNDTFSGROA |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Brand | Hallowell |
Warranty
| Warranty | 1 |