Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252597

MPN #: R2SBS242484BNPLFSGROA

Hallowell® Recruiter-2 Security Box, Padlock Prep, Open Front, 1-Wide, Adder, Assembled

Product Description
Features:
  • Recruiter-2, New Style Setback Solid Side 12" Security Box, No Logo
  • 24"W x 12"/24"D x 84"H
  • Natural Red Oak with Clear Finish
  • Open Front
  • 1-Wide
  • Assembled
  • Red Oak Veneer Doors and Body
  • Prepared for padlock by others
  • Concealed European Style Cabinet Hinges
  • Included 3 Single Stainless Steel Hooks
  • 1 Year Warranty
  • 3/4" Furniture Grade Plywood with Red Oak Veneer


PRICE
$1,089.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height84 in
Weight131 lbs

Product Details

MaterialWood
Construction TypeAssembled
ColorBrown
Manufacturers Part NumberR2SBS242484BNPLFSGROA
Tier TypeSingle Tier
Configuration1 Wide
BrandHallowell

Warranty

Warranty1