Features:
- 500 per roll.
- Table top dispensers available stock numbers SL9506, SL9512 and SL9518.
- Wall Mount dispensers available stock numbers LDM300, LDM450, LDM850 and LDM1250.
This product will be restocked soon
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | DL635B |
| Brand | Tape Logic |