Features:
- For use on your best mailings and presentations
- Crystal clear, polyester label
- Permanent, non-oozing adhesive
- Use with laser printers
- Easy to format Microsoft® Word
Model # :WBB3203344
MPN #: LL237CC
Weights & Dimensions
| Length | 1-1/3 in |
| Width | 4 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 1400 |
| Material | Polyester |
| Color | Clear |
| Manufacturers Part Number | LL237CC |