Features:
- High quality, photo-finish labels
- Heat resistant adhesive
- Resists jamming in laser printers
- Easy to format Microsoft® Word
Model # :WBB3203341
MPN #: LL201
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 900 |
| Material | Acrylic |
| Color | White |
| Manufacturers Part Number | LL201 |