Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203290

MPN #: LL183BE

Tape Logic Rectangle Laser Labels, 5-1/2"L x 4-1/4"W, Fluorescent Pastel Blue, 4 Labels/Sheet

Product Description
Use to create your own product or mailing labels.

Features:
  • Labels work with both laser and ink jet printers
  • Permanent adhesive
  • Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
  • Easy to format Microsoft® Word™


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4-1/4 in

Product Details

StyleRectangle
Labels per Roll400
MaterialAcrylic
ColorBlue
Manufacturers Part NumberLL183BE