Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332656

MPN #: YU-YCY-098-RECT-TBL-GREEN-GG

Flash Furniture Rectangle Plastic Height Adjustable Activity Table - Green with Gray Top

Product Description
Kids activity tables are excellent for early childhood development. The primary colors make learning and play time exciting when several colors are arranged in the classroom. This durable table features a smooth grey table top with safety rounded plastic edges and steel welding underneath along with adjustable steel legs that is sure to last throughout the years. Constructed with height adjustable legs, this rectangular activity table will conform to the requirements of preschool age children. This table is also made with a stain resistant laminate top to allow for easy cleanup and maintenance.

Features:

  • 220 lb. Static Load Capacity
  • Seats up to 2 Children
  • 1" Thick Laminate Grey Table Top
  • Shortest Width: 19.125"
  • Green Plastic Table Edge with Safety Rounded Corners
  • Primary colors support early childhood development
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs Extend Out 9"
  • Plastic Floor Glides
  • Recommended for Children up to 7
  • Recommended Chair Height: 6.5-14"H


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-5/8 in
Width21-7/8 in
Height14-1/2 - 23-3/4 in
Weight Capacity220 lbs
Weight24 lbs

Product Details

TypeClassroom Table
Glide TypeBall Glide
Frame Color FamilyGreen
Top Color FamilyGray
Seat Color FamilyGreen
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCY-098-RECT-TBL-GREEN-GG
ShapeRectangle
Top MaterialPlastic
BrandFlash Furniture