Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3254065

MPN #: 66682K-V-7909-7909

MooreCo™ Hierarchy Activity Kidney Table, Youth Height, Fusion Maple, Matching Edge

Product Description
The Hierarchy Activity Kidney Table is designed to support collaboration, instruction, and small group learning in classrooms and activity spaces. The kidney-shaped tabletop improves teacher-to-student interaction, visibility, and engagement-ideal for early learning, reading groups, guided instruction, and intervention settings. This classroom activity table features a scratch-resistant 1-1/4" thick high-pressure laminate (HPL) top with durable 3mm flat edge banding for long-lasting performance. Powder coated steel legs in a platinum finish allow for quick assembly and easy one-screw height adjustment. Choose from two leg height adjustment ranges to fit your environment: youth height legs adjust from 12"–18"H, standard legs adjust from 18"–29"H, and additional height options accommodate varied age groups and activities. Legs include floor-safe glides. Backed by a 12 year limited warranty and SCS Indoor Advantage Gold Certified

PRICE
$569.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width72 in
Height18 in
Weight123 lbs

Product Details

Assembly RequiredYes
TypeActivity Table
Frame Color FamilyPlatinum
SeriesHierarchy
Top Color FamilyFusion Maple
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part Number66682K-V-7909-7909
ShapeKidney
Top MaterialHigh Pressure Laminate
BrandMooreCo

Warranty

Warranty12 yr