Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Rectangle Serving Tray - 12"L X 9"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 12"L X 9"W - Pkg Qty 3

Item #: WBB210456

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Minimum Quantity: 2

Price: $119.85 / Pkg of 3

Save $5.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Contemporary geometric styling fits a variety of decors. Constructed of heavy-gauge stainless steel. Highly resistant to corrosion, pitting, and rusting. Satin-finished rim and mirror-finished interior create a visual contrast that accentuates the food product. Integral handles for safer carrying and comfort. Contemporary geometric styling fits a variety of decors. Dishwasher safe. Rectangular shape. 12"L x 9"W overall. Sold in package quantity of 3. Priced each.

Product Details

  • Type Serving Tray
  • Brand Vollrath
  • Package Quantity 3
  • Material Stainless Steel
  • Manufacturers Part Number 82093
  • Shape Rectangle

Weights & Dimensions

  • Width 9 in
  • Length 12 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Rectangle Serving Tray - 12"L X 9"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 12"L X 9"W - Pkg Qty 3

Item #: WBB210456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant