PolyTec Recycling Can w/Dome Lid, 42 Gallon, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Keep your space clean and the environment healthy with this recycling container. This heavy-duty 42-gallon mixed-recycling container features circle with slot openings on both sides of the lid and mixed-recycling decals to encourage proper disposal. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.
PRICE
$739.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 41-3/4 in |
| Weight | 24 lbs |
Product Details
| Assembly Required | Yes |
| Type | Decorative Recycling Can |
| Number of Openings | 1 |
| Color | Beige |
| Series | PolyTec |
| Lid Color Family | Beige |
| Opening | (2) 10.5" x 1.5" slot with 5"D |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Dome Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 747302 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Mixed Recyclables |
| Percent Post Consumer Recycled Content | 100 |
| Container Markings | Mixed Recyclables |
| Shape | Square |
| Brand | Commercial Zone |